Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Theft Advisory Parking Sign, 7" x 10, 478A54

  • Mfr # 478A54

  • Zoro # G5823148


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Header
No Header
Legend
Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478A54
Zoro #
G5823148
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in

Details

Item
Advisory Parking Sign
Header
No Header
Legend
Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr.
Holes on 1 in. Centers
No
Sign Properties
Roll Up
Sign Mounting Hardware Included
No
Sign Header
No Header
State Specific Sign
No
Number of Printed Sides
1
Includes Cross-Braces
No
MUTCD Compliant Sign
No
Sign Legend
Park At Your Own Risk Company Not Responsible For Loss Or Damage To Vehicles
Protective Coating
No Protective Coating
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor
Material Properties
Roll Up

Description

Parking Lot Damage & Theft Advisory Parking Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.