THINK, Do Not Scatter Paper and Trash On Floors, 10 in x 7 in, Rectangle, Polyethylene, 468W35

  • Mfr # 468W35

  • Zoro # G5186680


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W35
Zoro #
G5186680
UPC #
00194484040079
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black, White
Number of Printed Sides
1
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Includes Mounting Hardware
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Format
Other Format
Glow In The Dark
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Think
Sign Legend
Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.