THINK, Do Not Scatter Paper and Trash On Floors, 14 in x 10 in, Horizontal Rectangle, Vinyl, 468W38

  • Mfr # 468W38

  • Zoro # G5362697


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W38
Zoro #
G5362697
UPC #
00194484076139
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Printed Language
English
Sign Background Color
White
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black, White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Legend
Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
Think
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Legend Background Color
Green, White
Adhesive Type
Acrylic
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.