THINK, Do Not Scatter Paper and Trash On Floors, 14 in x 10 in, Rectangle, Aluminum, 468W33

  • Mfr # 468W33

  • Zoro # G5775590


product price:  $22.89
/ea

Key Features

Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W33
Zoro #
G5775590
UPC #
00194484207984
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT SCATTER PAPER AND TRASH ON FLOORS THIS IS YOUR HOME FIVE DAYS A WEEK HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Background Color
White
Header
Blank
Printed Language
English
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green, White
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
Think
Metal Detectable
No
Sign Format
Other Format
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Scatter Paper And Trash On Floors This Is Your Home Five Days A Week Help Keep It Clean, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.