This Door Must Be Kept Closed, 10 in W x 3 1/2 in H, Vertical Rectangle, Aluminum, 471W49

  • Mfr # 471W49

  • Zoro # G5856827


product price:  $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Height
3 1/2 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W49
Zoro #
G5856827
UPC #
00194484165611
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
This Door Must Be Kept Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
No Header
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
This Door Must Be Kept Closed
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.