This Door Must Be Kept Closed, 10 in W x 3 1/2 in H, Vertical Rectangle, Vinyl, 471W51

  • Mfr # 471W51

  • Zoro # G5158489


product price:  $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
This Door Must Be Kept Closed
Sign Material
Vinyl
Height
3 1/2 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W51
Zoro #
G5158489
UPC #
00194484016739
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Door Must Be Kept Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
No Header
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Other Format
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Legend
This Door Must Be Kept Closed
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.