Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS, 14 in W x 10 in H, Polyethylene, 479M72

  • Mfr # 479M72

  • Zoro # G5877562


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479M72
Zoro #
G5877562
UPC #
00194484235055
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
THIS ELEVATOR IS FOR FREIGHT ONLY NOT FOR PASSENGERS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header Background Color
Blue
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2)
Graffiti Resistant
Yes
Sign Header
Notice
Glow In The Dark
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend
This Elevator Is For Freight Only Not For Passengers
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Elevator Is For Freight Only Not For Passengers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.