Shop CONDOR

THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN, 7 in W x 10 in H, Aluminum, 468Z10

  • Mfr # 468Z10
  • Zoro # G5224219

product price: 
$
12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Z10
Zoro #
G5224219
UPC #
00194484041496
Country of Origin
United States
Item
Safety Sign
Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Green
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Yellow
Sign Legend Text Color
Green, Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Number of Printed Sides
1
Sign Header
No Header
Sign Format
Other Format
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend
Good Housekeeping This Is Your Home Away From Home Please Keep It Clean
Includes Mounting Hardware
No
Sign Legend Background Color
Green, Yellow
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Good Housekeeping This Is Your Home Away From Home Please Keep It Clean, Sign Legend Background Color Green, Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.