THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN, 7 in W x 10 in H, Polyethylene, 468Z12

  • Mfr # 468Z12

  • Zoro # G5236721


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z12
Zoro #
G5236721
UPC #
00194484041502
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
Green, White
Header
Blank
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Color
Yellow
Sign Legend Text Color
Green, Yellow
Sign Legend Background Color
Green, Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Sign Legend Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend
Good Housekeeping This Is Your Home Away From Home Please Keep It Clean
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Sign Format
Other Format
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Good Housekeeping This Is Your Home Away From Home Please Keep It Clean, Sign Legend Background Color Green, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.