THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN, 7 in W x 10 in H, Vinyl, 468Z14

  • Mfr # 468Z14

  • Zoro # G5355852


product price:  $3.79
/ea

Key Features

Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z14
Zoro #
G5355852
UPC #
00194484041519
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME AWAY FROM HOME PLEASE KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
Green, White
Header Legend Color
Green
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header
Blank
Legend Color
Yellow
Sign Legend Text Color
Green, Yellow
Sign Format
Other Format
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Good Housekeeping This Is Your Home Away From Home Please Keep It Clean
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
Green, Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Good Housekeeping This Is Your Home Away From Home Please Keep It Clean, Sign Legend Background Color Green, Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products