This item is Discontinued.

Condor THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 10 in W x 7 in H, Aluminum, 468X69 468X69

THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 10 in W x 7 in H, Aluminum, 468X69 (Discontinued)

  • Mfr # 468X69
  • Zoro # G5797738
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X69
Zoro #
G5797738
UPC #
00194484160555
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Blank
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Legend
This Is Your Home Five Days Of The Week Help Keep It Clean!
Outdoor Life Expectancy
5 yr
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Write on Surface
No
Sign Header
No Header
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Home Five Days Of The Week Help Keep It Clean!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.