This item is Discontinued.

Condor THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 14 in W x 10 in H, Aluminum, 468X70 468X70

This item is Discontinued.

Condor

THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 14 in W x 10 in H, Aluminum, 468X70 (Discontinued)

Mfr # 468X70
Zoro # G5860799
UPC # 00194484160562
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X70
Zoro #
G5860799
UPC #
00194484160562
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Blank
Sign Background Color
White
Header Legend Color
Black
Legend Style
Text
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Header
No Header
Metal Detectable
No
Corrosion Resistant
Yes
Sign Legend
This Is Your Home Five Days Of The Week Help Keep It Clean!
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Home Five Days Of The Week Help Keep It Clean!, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.