THIS IS YOUR LUNCH AREA KEEP IT CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468W03

  • Mfr # 468W03

  • Zoro # G5243268


product price:  $7.29
/ea

Key Features

Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468W03
Zoro #
G5243268
UPC #
00194484039882
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Header
Blank
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend
Please This Is Your Lunch Area Keep It Clean
Write on Surface
No
Chemical Resistant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Blue, White
Sign Legend Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please This Is Your Lunch Area Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.