THIS IS YOUR LUNCH AREA KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 468V96

  • Mfr # 468V96

  • Zoro # G5281792


product price:  $23.99
/ea

Key Features

Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468V96
Zoro #
G5281792
UPC #
00194484039837
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Header
Blank
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend
Please This Is Your Lunch Area Keep It Clean
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend Background Color
Blue, White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please This Is Your Lunch Area Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.