THIS IS YOUR LUNCH AREA KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W01

  • Mfr # 468W01

  • Zoro # G5204899


product price: $13.99
/ea

Key Features

Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W01
Zoro #
G5204899
UPC #
00194484039875
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
THIS IS YOUR LUNCH AREA KEEP IT CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header
Blank
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black, White
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
No Header
Sign Legend
Please This Is Your Lunch Area Keep It Clean
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Background Color
Blue, White
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please This Is Your Lunch Area Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.