Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, Vertical Rectangle, 468X38

  • Mfr # 468X38

  • Zoro # G5230187


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X38
Zoro #
G5230187
UPC #
00194484040673
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
Blank
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Green
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
This Is Your Wash Room Please Help Keep It Clean
Number of Printed Sides
1
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.