Zoro Homepage

THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, 474A01

  • Mfr # 474A01

  • Zoro # G5626953


product price: $11.89
/ea
Sold in multiples of 2 for $23.78

Key Features

Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A01
Zoro #
G5626953
UPC #
00194484128685
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
No Header
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
State Specific Sign
No
Write on Surface
No
Sign Legend
This Is Your Wash Room Please Help Keep It Clean
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Mounting Location
Wall
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.