Zoro Homepage

THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN, 14 in x 10 in, Horizontal Rectangle, Vinyl, 474A03

  • Mfr # 474A03

  • Zoro # G5600609


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A03
Zoro #
G5600609
UPC #
00194484128708
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASH ROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Metal Detectable
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
Glow In The Dark
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Format
Other Format
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend
This Is Your Wash Room Please Help Keep It Clean
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Wash Room Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.