THIS IS YOUR WASHROOM HELP KEEP IT CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 474A04

  • Mfr # 474A04

  • Zoro # G5584262


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474A04
Zoro #
G5584262
UPC #
00194484128715
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
This Is Your Washroom Help Keep It Clean
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Header
No Header
Glow In The Dark
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Washroom Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.