THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN, 14 in W x 10 in H, Horizontal Rectangle, 473Z87

  • Mfr # 473Z87

  • Zoro # G5649058


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473Z87
Zoro #
G5649058
UPC #
00194484128616
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
No Header
Sign Legend Background Color
White
Chemical Resistant
Yes
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
This Is Your Washroom Please Help Keep It Clean
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Is Your Washroom Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.