THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN, 14 in W x 10 in H, Rectangle, Aluminum, 473Z84

  • Mfr # 473Z84

  • Zoro # G5580388


product price:  $22.89
/ea

Key Features

Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473Z84
Zoro #
G5580388
UPC #
00194484128586
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Restroom Sign
Legend
THIS IS YOUR WASHROOM PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header
No Header
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Is Your Washroom Please Help Keep It Clean
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Other Format
Anti-Slip Surface
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mirror Print
No
Sign Header
No Header
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Restroom Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Your Washroom Please Help Keep It Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.