THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, 468X49

  • Mfr # 468X49

  • Zoro # G5364130


product price:  $7.29
/ea

Key Features

Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X49
Zoro #
G5364130
UPC #
00194484076337
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Blank
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Protective Coating
No Protective Coating
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header
No Header
Metal Detectable
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Legend Background Color
Blue, White
Graffiti Resistant
No
Sign Legend
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.