THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN, 14 in W x 10 in H, 468X46

  • Mfr # 468X46

  • Zoro # G5241883


product price:  $22.89
/ea

Key Features

Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468X46
Zoro #
G5241883
UPC #
00194484040734
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS LUNCHROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Blue, White
Header Legend Color
Black
Header
Blank
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Black
Legend Color
White
Sign Legend Text Color
White
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Material Properties
Rigid
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend Background Color
Blue, White
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Chemical Resistant
Yes
Sign Legend
This Lunchroom Is Here For Your Convenience Please Help Keep It Clean
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Sign Header
No Header
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Lunchroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.