THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN, 10 in W x 7 in H, 473Z50
Mfr # 473Z50
Zoro # G5623182
product price:Â $8.79
/eaKey Features
Legend
THIS RESTROOM IS HERE FOR YOUR CONVENIENCE PLEASE HELP KEEP IT CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
473Z50
Zoro #
G5623182
UPC #
00194484128340
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Description
Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Restroom Is Here For Your Convenience Please Help Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.