This Sink Is For Hand Wash Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469C75

  • Mfr # 469C75

  • Zoro # G5809452


product price:  $17.89
/ea

Key Features

Legend
This Sink Is For Hand Wash Only
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C75
Zoro #
G5809452
UPC #
00194484161354
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Sink Is For Hand Wash Only
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Legend Style
Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Legend
This Sink Is For Hand Wash Only
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Hand Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.