This Sink Is For Hand Wash Only, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469C79
Mfr # 469C79
Zoro # G5180292
product price:Â $7.29
/eaKey Features
Legend
This Sink Is For Hand Wash Only
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
469C79
Zoro #
G5180292
UPC #
00194484042417
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Hand Wash Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.