This Sink Is For Hand Wash Only, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469C80

  • Mfr # 469C80

  • Zoro # G5838767


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
This Sink Is For Hand Wash Only
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469C80
Zoro #
G5838767
UPC #
00194484161385
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Sink Is For Hand Wash Only
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Legend
This Sink Is For Hand Wash Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header
No Header
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Sink Is For Hand Wash Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.