Shop CONDOR

THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, Spanish-Bilingual, 10 in H x 7 in W, Vinyl, 477K39

  • Mfr # 477K39
  • Zoro # G5900419

product price: 
$
3.75
/ea
Sold in multiples of 4 for $15.00

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477K39
Zoro #
G5900419
UPC #
00194484209551
Country of Origin
United States
Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Caution
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Chemical Resistant
No
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.