THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, Spanish-Bilingual, 14 in H x 10 in W, Aluminum, 477K36

  • Mfr # 477K36

  • Zoro # G5777079


product price:  $22.55
/ea

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477K36
Zoro #
G5777079
UPC #
00194484209520
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES/MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Printed Language
English, Spanish
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution/Precaucion
Metal Detectable
No
Average Outdoor Durability
5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times/Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.