This Way To Office, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 473D11

  • Mfr # 473D11

  • Zoro # G5605411


product price: $23.99
/ea

Key Features

Legend
This Way To Office
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D11
Zoro #
G5605411
UPC #
00194484112639
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Legend Pictogram Description
Left Arrow
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PARW-107
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
No Header
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend
This Way To Office
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Way To Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.