Zoro Homepage

This Way To Office, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 473D13

  • Mfr # 473D13

  • Zoro # G5625352


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
This Way To Office
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D13
Zoro #
G5625352
UPC #
00194484112653
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PARW-107
Sign Mounting Location
Wall
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Left Arrow
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
This Way To Office
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Way To Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.