This Way To Office, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 473D15

  • Mfr # 473D15

  • Zoro # G5551758


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
This Way To Office
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D15
Zoro #
G5551758
UPC #
00194484112677
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Legend Background Color
White
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Legend Pictogram Description
Left Arrow
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Flexible
Adhesive Type
Acrylic
Corrosion Resistant
No
Legend Pictogram ID
PARW-107
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
This Way To Office
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Way To Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.