Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This Way To Office, 14 in W x 6 1/2 in H, Vertical Rectangle, Vinyl, 473D09

  • Mfr # 473D09

  • Zoro # G5622747


product price: $3.79
/ea
Sold in multiples of 4 for $15.16

Key Features

Legend
This Way To Office
Sign Material
Vinyl
Height
6 1/2 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473D09
Zoro #
G5622747
UPC #
00194484112615
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
This Way To Office
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Header
No Header
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Way To Office (Left Arrow)
Chemical Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Legend Background Color
White
State Specific Sign
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Way To Office (Left Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.