TO OPEN BREAK GLASS AND PULL CHAIN, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469G08

  • Mfr # 469G08

  • Zoro # G5551432


product price: $22.89
/ea

Key Features

Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469G08
Zoro #
G5551432
UPC #
00194484079437
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
TO OPEN BREAK GLASS AND PULL CHAIN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Sign Background Color
White
Printed Language
English
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Write on Surface
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
To Open Break Glass And Pull Chain
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Format
Other Format
Material Properties
Rigid
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Open Break Glass And Pull Chain, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.