TO STAIRWAY, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 480J60

  • Mfr # 480J60

  • Zoro # G5810049


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
TO STAIRWAY
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J60
Zoro #
G5810049
UPC #
00194484242572
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
TO STAIRWAY
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Glow In The Dark
Yes
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram Description
To Stairway (Arrow)
Maximum Service Temperature
175 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Sign Legend
To Stairway (Arrow)
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.