TO STAIRWAY, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 480J64

  • Mfr # 480J64

  • Zoro # G5857603


product price: $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
TO STAIRWAY
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J64
Zoro #
G5857603
UPC #
00194484242619
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
TO STAIRWAY
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Background Color
White
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
175 Degrees F
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Material Properties
Flexible
Sign Header
No Header
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
To Stairway (Arrow)
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Legend Pictogram Description
To Stairway (Arrow)
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.