Zoro Homepage

TO STAIRWAY, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480J62

  • Mfr # 480J62

  • Zoro # G5803207


product price: $16.99
/ea

Key Features

Legend
TO STAIRWAY
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J62
Zoro #
G5803207
UPC #
00194484242596
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
TO STAIRWAY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Sign Format
Other Format
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Legend Pictogram Description
To Stairway (Arrow)
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Sign Legend
To Stairway (Arrow)
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway (Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.