TO STAIRWAY W/SYMBOL, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 467R97

  • Mfr # 467R97

  • Zoro # G5603591


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467R97
Zoro #
G5603591
UPC #
00194484063061
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Adhesive Style
Permanent
Glow In The Dark
Yes
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend
To Stairway
Chemical Resistant
No
Minimum Application Temperature
-30 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.