TO STAIRWAY W/SYMBOL, 10 in W x 7 in H, Vertical Rectangle, Glow Vinyl, 467T09

  • Mfr # 467T09

  • Zoro # G5872382


product price:  $11.79
/ea
Sold in multiples of 2 for $23.58

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Height
7 in
Width
10 in
Thickness
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467T09
Zoro #
G5872382
UPC #
00194484207335
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Adhesive Style
Permanent
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-30 Degrees F
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Mounting Location
Wall
Graffiti Resistant
No
Chemical Resistant
No
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Sign Header
No Header
Sign Legend
To Stairway
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.