TO STAIRWAY W/SYMBOL, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 467T11

  • Mfr # 467T11

  • Zoro # G5594893


product price:  $16.99
/ea

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T11
Zoro #
G5594893
UPC #
00194484063160
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Average Outdoor Durability
3 yr
Mirror Print
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Number of Printed Sides
1
State Specific Sign
No
Sign Header
No Header
Graffiti Resistant
No
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Sign Legend
To Stairway
Sign Format
Other Format
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.