TO STAIRWAY W/SYMBOL, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 467T13

  • Mfr # 467T13

  • Zoro # G5650519


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T13
Zoro #
G5650519
UPC #
00194484063184
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Legend Pictogram ID
PARW-109
ANSI Standards
ANSI Z535
Legend Pictogram Description
Left Arrow
Sign Header
No Header
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Legend
To Stairway
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.