TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 467R98

  • Mfr # 467R98

  • Zoro # G5814781


product price:  $20.99
/ea

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467R98
Zoro #
G5814781
UPC #
00194484207311
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Sign Header
No Header
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Material Properties
Flexible
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend
To Stairway
Sign Format
Other Format
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.