TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 467T10

  • Mfr # 467T10

  • Zoro # G5556341


product price:  $20.99
/ea

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Height
10 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467T10
Zoro #
G5556341
UPC #
00194484063153
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
White
Header Background Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Minimum Application Temperature
-30 Degrees F
Glow In The Dark
Yes
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Header
No Header
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Legend
To Stairway
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
175 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
3 yr
Adhesive Type
Acrylic
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.