TO STAIRWAY W/SYMBOL, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 467T01

  • Mfr # 467T01

  • Zoro # G5581508


product price:  $28.89
/ea

Key Features

Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467T01
Zoro #
G5581508
UPC #
00194484063085
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Emergency Exit
Legend
TO STAIRWAY W/SYMBOL
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Printed Language
English
Sign Background Color
White
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Minimum Service Temperature
-50 Degrees F
Sign Legend
To Stairway
Outdoor Life Expectancy
3 yr
State Specific Sign
No
Legend Pictogram ID
PARW-108
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
No Header
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Right Arrow
Minimum Application Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Mounting Pattern
4 Corner
Mirror Print
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend To Stairway, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.