Tornado Shelter, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 465T30

  • Mfr # 465T30

  • Zoro # G5578008


product price: $21.29
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T30
Zoro #
G5578008
UPC #
00194484056094
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Header
No Header
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Format
Other Format
State Specific Sign
No
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Sign Header
No Header
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
175 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend
Tornado Shelter
ANSI 969 Compliant
No
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.