TORNADO SHELTER, 10 in W x 14 in H, Vertical Rectangle, Glow Vinyl, 480J41

  • Mfr # 480J41

  • Zoro # G5835650


product price: $21.29
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Glow Vinyl
Height
14 in
Width
10 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J41
Zoro #
G5835650
UPC #
00194484242404
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Red
Legend Pictogram Description
Tornado
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Material Properties
Flexible
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend Background Color
White
Adhesive Type
Acrylic
Anti-Slip Surface
No
Graffiti Resistant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Tornado Shelter
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Legend Pictogram ID
PPIC-198
Includes Mounting Hardware
No
Minimum Application Temperature
-30 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.