Zoro Homepage

TORNADO SHELTER, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 480J43

  • Mfr # 480J43

  • Zoro # G5790683


product price: $29.19
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J43
Zoro #
G5790683
UPC #
00194484242428
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Red
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header
No Header
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Legend Pictogram Description
Tornado
Includes Mounting Hardware
No
Sign Legend Background Color
White
State Specific Sign
No
Write on Surface
No
Corrosion Resistant
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Minimum Application Temperature
-50 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
Legend Pictogram ID
PPIC-198
Sign Legend
Tornado Shelter
Average Outdoor Durability
3 yr
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.