Zoro Homepage

TORNADO SHELTER, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 480J45

  • Mfr # 480J45

  • Zoro # G5814337


product price: $10.69
/ea

Key Features

Legend
TORNADO SHELTER
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J45
Zoro #
G5814337
UPC #
00194484242442
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
TORNADO SHELTER
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Red
Corrosion Resistant
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
Tornado Shelter
Legend Pictogram Description
Tornado
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PPIC-198
Sign Header
No Header
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.