Tornado Shelter, 7 in W x 10 in H, Horizontal Rectangle, Glow Vinyl, 465T29

  • Mfr # 465T29

  • Zoro # G5781933


product price: $12.39
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Glow Vinyl
Height
10 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T29
Zoro #
G5781933
UPC #
00194484200541
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Mounting Location
Wall
Glow In The Dark
Yes
Legend Pictogram ID
PPIC-198
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI Standards
ANSI Z535
Legend Pictogram Description
Tornado
Sign Legend
Tornado Shelter
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
175 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.