Zoro Homepage

Tornado Shelter, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 465T31

  • Mfr # 465T31

  • Zoro # G5650263


product price: $16.59
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T31
Zoro #
G5650263
UPC #
00194484056100
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Tornado Shelter
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Printed Language
English
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
No Header
Glow In The Dark
Yes
Number of Printed Sides
1
Material Properties
Rigid
Legend Pictogram Description
Tornado
Legend Pictogram ID
PPIC-198
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
190 Degrees F
Mirror Print
No
Graffiti Resistant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
ANSI Standards
ANSI Z535
Sign Legend
Tornado Shelter
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Tornado Shelter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.